Power Strip, Wall/Floor Mount, 5-15R, 5-15P, 15 ft., Gray
Mfr # 6SPDX-15
Zoro # G6777917
product price: $56.89
/eaKey Features
Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6SPDX-15
Zoro #
G6777917
UPC #
037332012340
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Wall/Floor Mount
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Standards
cUL Listed; UL 1363; UL Listed
Max. Amps
15A
Number of Outlets
6
NEMA Receptacle Configuration
(6) NEMA 5-15R
Amps
15A
Housing Material
Metal
Voltage
120VAC
Mounting Style
Keyhole
Frequency
50/60 Hz
Description
Waber Power Strip Metal 5-15R 6 Outlet 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.