Power Verter Ultra Compact Car Inverter, Metal Case, 375W Nominal Output, 120V Output Voltage

  • Mfr # PV375USB

  • Zoro # G6761126


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
750W
Nominal Output Power
375W
Case Material
Metal
Depth
5.96"
Inverter Input Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV375USB
Zoro #
G6761126
UPC #
037332199867
Country of Origin
China

Dimensions

Depth
5.96"
Width
4.17"
Height
2.36"

Details

Item
Power Verter Ultra Compact Car Inverter
Peak Output Power
750W
Nominal Output Power
375W
Case Material
Metal
Inverter Input Voltage
12V DC
Outlet Type
5-15R
Number of Outlets
2
Inveter Output Voltage
120V

Description

Car Power Inverter 2 Outlets 2-Port USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.