PREMIUM HIGH-SPEED HDMI CABLE WITH ETHERNET AND DIGITAL VIDEO WITH AUDIO, UHD 4K

  • Mfr # P569-003-CERT

  • Zoro # G514877638


product price: $10.65
/ea

Key Features

Supported Resolution
4096 x 2160
Connector Plating
Gold
Compatibility
Apple iPad2
Shielding
Yes
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P569-003-CERT
Zoro #
G514877638
UPC #
37332198600
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Supported Resolution
4096 x 2160
Connector Plating
Gold
Compatibility
Apple iPad2
Shielding
Yes
Data Transfer Rate
18 Gbit/s
American Wire Gauge
28 AWG
Device Supported
Projector, Desktop Computer, Home Theater System, Blu-ray Player, iPad, A/V Receiver, Monitor, Audio/Video Device, TV, Gaming Console
Cable Type
HDMI
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Strain Relief, Audio Return Channel (ARC), Noise Protection, Molded, Corrosion Resistant, EMI/RF Protection, Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.