
PREMIUM HIGH-SPEED HDMI CABLE WITH ETHERNET AND DIGITAL VIDEO WITH AUDIO, UHD 4K
Mfr # P569-015-CERT
Zoro # G914877924
product price: $21.45
/eaKey Features
Connector Plating
Gold
Supported Resolution
4096 x 2160
Device Supported
iPad, Audio/Video Device, A/V Receiver, Monitor, TV, Projector, Blu-ray Player, Home Theater System
Compatibility
Apple iPad 2
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-015-CERT
Zoro #
G914877924
UPC #
37332200167
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Connector Plating
Gold
Supported Resolution
4096 x 2160
Device Supported
iPad, Audio/Video Device, A/V Receiver, Monitor, TV, Projector, Blu-ray Player, Home Theater System
Compatibility
Apple iPad 2
Shielding
Yes
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Contact Plating
Gold
American Wire Gauge
28 AWG
Series
P569
Item
A/V Cable
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Features
Noise Protection, Flexible, Corrosion Resistant, Molded, Audio Return Channel (ARC), Strain Relief, EMI/RF Protection
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.