Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRESENTATION ADAPTER 4-PORT 4K60HZ HDMI

  • Mfr # B321-4X1-HDVC

  • Zoro # G315368786


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
409(6) 2160
USB
Yes
Receiver Depth
0.94"
Number of HDMI Inputs
1
Graphics Modes
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B321-4X1-HDVC
Zoro #
G315368786
UPC #
37332262691
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
0.94"
Receiver Width
2.95"
Receiver Height
4.25"

Details

Maximum Video Resolution
409(6) 2160
USB
Yes
Number of HDMI Inputs
1
Graphics Modes
4K UHD
Number of VGA Inputs
1
Number of Output Devices Supported
4
Number of USB Ports
3
HDMI In
Yes
DisplayPort
Yes
VGA In
Yes
Number of Network (RJ-45) Ports
1
Package Contents
B321-4X1-HDVC 4-Port Multi-Format Presentation Adapter, Owner's Manual
Connectivity Technology
Wired
Item
Display Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.