Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 2160 J, RJ11, Gray (Discontinued)
- Mfr # TLP808TELTV
- Zoro # G4068904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLP808TELTV
Zoro #
G4068904
UPC #
37332095343
Country of Origin
China
Dimensions
Length
8 ft
Width
9.25"
Height
1.6"
Depth
4.25"
Details
Modes of Protection
Coax; Fax; Modem; Phone; Power
Weight
2.26 lbs
Standards
cUL Listed; IEEE 587 Category A & B Approved; UL Listed
Color
Dark Gray
Description
Tripp Lite Protect It! Surge Protector, 8 Outlets, 8 ft. Cord, 2160 Joules, RJ11, Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.