Shop TRIPP LITE
Create Account
Protect It Surge Protector with 6 Rotatable Outlets 8 ft. Cord 2xUSB Charging Ports
- Mfr # TLP608RUSBB
- Zoro # G415853380
product price:Â
$
88.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLP608RUSBB
- Zoro #
- G415853380
- UPC #
- 37332184665
- Country of Origin
- China
Description
The TLP608RUSBB surge suppressor offers reliable surge and line noise protection.Premium features include 6 rotatable outlets 8 foot cord in attractive black housing.The unique rotating design provides convenience and flexibility.Each outlet rotates independently to provide the perfect position to connect your equipment.The TLP608RUSBB also includes 2 USB ports with 3.4 amps of total power that offers fast charging for smartphones tablets MP3 players and other portable devices.1080 joules of surge protection to handle the strongest surge.Diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged.$50 000 Ultimate Lifetime Insurance U.S.Canada and Puerto Rico only.Features -Protect It Surge Protector with 6 Rotatable Outlets 8 ft.Cord 2xUSB Charging Ports -6 rotatable outlets -8 ft.cord -Surge suppression rating: 1080 joules -3.4 amp USB Charger -EMI/RFI noise filtering -Diagnostic LED indicates Protected green -$50 000 Ultimate Lifetime Insurance U.S.Canada and Puerto Rico only -Automatic shutoff cuts power to outlets when the protection circuit has been compromised Specifications - Charging Ports / Amps: 2 3.4A - Frequency Compatibility: 60 Hz - Output Receptacles: 6 5-15R - Output Watts: 1800 - Circuit Breaker amps: 15 - Right-Angle Outlets: No - Nominal Input Voltages Supported: 120V AC - Recommended Electrical Service: 120V - Input Connection Type: NEMA 5-15P input plug - Input Plug Features: 120V 15A - Input Cord Length ft.: 8 - Input Cord Length m: 2.44 - Input Cord Length Details: 8 ft cord - Voltage Compatibility VAC: 120 - Right-Angle Plug: No - AC Suppression Joule Rating: 1080 - Protection Modes: Includes full normal mode H-N and common mode N-G / H-G line suppression - Clamping Voltage RMS: 500 - UL1449 Let Through Rating: 500 400 500 - Immunity: Conforms to IEE 587/ANSI C62.41 - Telephone/DSL Protection: No - Cable Coax Protection: No - Network Ethernet Protection: No - Unit Dimension hwd / in.: 12.93 x 2.02 x 2.07 - Unit Dimension hwd / cm: 32.84 x 5.13 x 5.26 - Unit Weight lbs.: 1.42 - Unit Weight kg: 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.