Zoro Homepage

PROTECTOR;SURGE;6OUT;4FT;GY

  • Mfr # TRPTLP604

  • Zoro # G322582113


product price: $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPTLP604
Zoro #
G322582113
UPC #
037332100498
Country of Origin
China

Description

Surge Protector, Housing Material Plastic, Total Number of Outlets 6, Cord Length 4 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Non Mounting, Color White, Number of Transformer Outlets 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.