PS/2 Cable Kit for KVM B004-008, 15ft
Mfr # P750-015
Zoro # G5412051
product price: $17.19
/eaKey Features
Color
Black
Product Type
KVM Cable
Features
Molded
Cable Length
15 ft
Compatibility
Tripp Lite KVM Switch - B004-008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P750-015
Zoro #
G5412051
UPC #
037332125347
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
PS/2 Cable Kit for KVM B004-008,15ft
Color
Black
Product Type
KVM Cable
Features
Molded
Compatibility
Tripp Lite KVM Switch - B004-008
Compatible With
Tripp Lite KVM Switch - B004-008
Package Contents
KVM Switch Cable, 15-ft. PS/2 (3-in-1) KVM Cable Kit
Conductor
Copper
Description
PS/2 Cable Kit for KVM B004-008,15ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.