Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PS/2 Cable Kit for KVM B007-008, 10ft

  • Mfr # P753-010

  • Zoro # G5412036


product price: $14.39
/ea

Key Features

Cable Length
10 ft
Conductor
Copper
Features
Molded
Environmentally Friendly
Yes
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P753-010
Zoro #
G5412036
UPC #
037332119384
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
Conductor
Copper
Features
Molded
Environmentally Friendly
Yes
Standards
RoHS
Color
Black

Description

PS/2 Cable Kit for KVM B007-008,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.