PS/2 Cable Kit for KVM B020/2 Series, 6ft
Mfr # P774-006
Zoro # G5411957
product price: $31.69
/eaKey Features
Cable Length
6 ft
Color
Black
Product Type
KVM Cable
Compatibility
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P774-006
Zoro #
G5411957
UPC #
037332118776
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
PS/2 Cable Kit for KVM B020/2 Series,6ft
Color
Black
Product Type
KVM Cable
Compatibility
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Conductor
Copper
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
Connector on First End Details
1 x 15-pin HD-15 - Male
Compatible With
Tripp Lite NetDirector B020-008, B020-016 and B022-016
Description
PS/2 Cable Kit for KVM B020/2 Series,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.