
PS/2 Server Interface Module for B070 & B072 KVM Switches
Mfr # B078-101-PS2
Zoro # G6771434
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Cable Characteristic
Patch Cable
Environmentally Friendly
Yes
Cable Type
Category 5e
Device Supported
Network Device, Server, Switch, KVM Switch, Keyboard/Mouse
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B078-101-PS2
Zoro #
G6771434
UPC #
037332200167
Country of Origin
China
Details
Item
KVM Cable
Cable Characteristic
Patch Cable
Environmentally Friendly
Yes
Cable Type
Category 5e
Device Supported
Network Device, Server, Switch, KVM Switch, Keyboard/Mouse
Color
Black
Connector on First End Details
1 x RJ-45 Network - Female
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
Description
PS/2 Server Interface Module for B070 /
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.