Quad Monitor Mount, 10" to 26" Screen

  • Mfr # DDR1026MQ

  • Zoro # G5195079


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25.9"
Width
28.9"
For Use With
4 x Monitors
Load Capacity
120.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR1026MQ
Zoro #
G5195079
UPC #
037332181923
Country of Origin
China

Dimensions

Height
25.9"
Width
28.9"
Depth
10.2"
Min. Screen Size Supported
10 in
Max. Screen Size Supported
26 in
Maximum Screen Size Supported
26 in
Minimum Screen Size Supported
10 in

Details

Item
Desk Mount
Color
Black
For Use With
4 x Monitors
Load Capacity
120.02 lb
Material
Metal
Features
Swivel, Rotate, Durable, Scratch Resistant, Cable Management, Tilt
Green Environmental Attribute
Environmentally Friendly
Includes
Quad Full-Motion Desk Mount for 10" to 26" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Product Type
Desk Mount
Compatibility
4 x Monitors
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
4
Maximum Load Capacity
120.02 lb
Environmentally Friendly
Yes
Durability
Scratch Resistant

Description

Display Mount,Quad Monitor,10-26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.