Zoro Homepage

Power Strip, Surge, 24 5-15R, 5-15P, 15 ft., Black/Silver

  • Mfr # SS7619-15

  • Zoro # G2478883


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
24
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7619-15
Zoro #
G2478883
UPC #
037332100283
Country of Origin
China

Dimensions

Cord Length
15 ft.
Length
72 in
Width
1 1/2 in
Depth
1-1/2"
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Height
1 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
72 in

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Metal, Total Number of Outlets 24, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clamp, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 24, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 69 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.