Zoro Homepage

RACK 25U FOR SRCOOL3KTP A/C

  • Mfr # SR25UBAC

  • Zoro # G612117223


product price: $1,789.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
42.1 in
Height
48.8 in
Dynamic/Rolling Weight Capacity
2250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR25UBAC
Zoro #
G612117223
UPC #
37332269003
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Height
48.8 in
Rack Width
24 in
Rack Depth
19 in
Rack Height
25U

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2250 lb
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3000 lb
Features
Lockable Door, Cable Management, Heavy Duty
Package Contents
SR25UBAC 25U Server Rack, 2 x Doors with Plexiglas window, 2 x Side panels, 2 x Side panel locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage nuts, Owner's Manual
Environmentally Friendly
Yes
Color
Black
Mounting
Rack
Application
PDU, UPS, Switch, Networking, Server, Patch Panel
Product Line
SmartRack
Form Factor
Rack-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.