Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK 33U FOR SRCOOL3KTP A/C

  • Mfr # SR33UBAC

  • Zoro # G112117433


product price: $2,839.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
42.1 in
Height
62.8 in
Package Contents
SR33UBAC 33U Server Rack, 2 x Doors with Plexiglas window, 2 x Side panels, 2 x Side panel locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage nuts, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR33UBAC
Zoro #
G112117433
UPC #
37332269010
Country of Origin
China

Dimensions

Width
23.6 in
Depth
42.1 in
Height
62.8 in
Rack Depth
19 in
Rack Height
33U
Rack Width
24 in

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SR33UBAC 33U Server Rack, 2 x Doors with Plexiglas window, 2 x Side panels, 2 x Side panel locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage nuts, Owner's Manual
Environmentally Friendly
Yes
Features
Lockable Door, Cable Management, Heavy Duty
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Color
Black
Mounting
Rack
Application
Switch, Networking, Patch Panel, Server, UPS, PDU
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.