Zoro Homepage
This item is Discontinued.
No Product Image Available

Rack, 42U, 4-Post Premium Open Frame (Discontinued)

  • Mfr # SR42UBEXPND
  • Zoro # G5411150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBEXPND
Zoro #
G5411150
UPC #
37332154309
Country of Origin
United States

Dimensions

Height
78.5"
Depth
43"
Width
23.6"
Minimum Device Depth (in.)
4
Rack Height
42U
Rack Depth
Standard
Maximum Device Depth (in.)
37
Rack Width
19"
Unit Dimensions (hwd / in.)
78.500 x 23.630 x 43.000

Description

Rack,42U,4-Post Premium Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.