Zoro Homepage

Rack, 50U, Heavy Duty, 4-Post Open Frame

  • Mfr # SR4POST50HD

  • Zoro # G5411071


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
93"
Depth
35.3"
Width
24"
Features
Cable Management, Casters, Removable Side Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST50HD
Zoro #
G5411071
UPC #
037332185785
Country of Origin
China

Dimensions

Height
93"
Depth
35.3"
Width
24"
Rack Depth
Standard
Maximum Device Depth (in.)
35.25
Rack Height
50U
Rack Width
19"
Unit Dimensions (hwd / in.)
93.500 x 24.000 x 35.250

Details

Item
Rack,50U,Heavy Duty,4-Post Open Frame
Color
Black
Features
Cable Management, Casters, Removable Side Panel
Rack Type
Open-Frame
Approvals
EIA-310-D, IEC 60297-3-100, RoHS
Static/Stationary Weight Capacity
3000 lb
Product Material
Cold-rolled Steel (CRS)
Assembly Required
Yes
Certifications & Standards
EIA-310-D, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Product Color
Black Powder Coat
Package Contents
SR4POST50HD Heavy-Duty 4-Post Open Frame Rack, Installation Hardware, 2 x PDU/Cable Management Brackets, Owner's Manual with Warranty Information
Product Line
SmartRack
Product Name
SR4POST50HD Heavy-Duty 4-Post Open Frame Rack
Product Type
Rack Frame
Dynamic/Rolling Weight Capacity
3000 lb
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Package Includes
SR4POST50HD Heavy-Duty 4-Post Open Frame Rack;Installation hardware;(2x) PDU/Cable management brackets;Owner's manual with warranty information
Weight Capacity - Stationary (lbs.)
3000
Number of Vertical Mounting Rails
4
Product Compliance
EIA/ECA-310-E

Description

Rack,50U,Heavy Duty,4-Post Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.