Zoro Homepage

Rack Accessory, Steel, 5 1/16 in H

  • Mfr # ENBRKTCVR

  • Zoro # G016556857


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENBRKTCVR
Zoro #
G016556857
UPC #
037332214454
Country of Origin
China

Details

Item
Rack Accessory

Description

Rack Accessory, Color White, Finish Powder Coated, For Use With Wireless Access Point, Includes (2) #6-32 Screws, (4) #8-32 Screws, Cable Tie, Key, T-Bar Bracket, Wall Bracket with Cover, Features Accommodates a Wide Range of WAPs, Locks Securely to Help Prevent Damage, Tampering or Theft, Material Steel, Product Type Universal Wall Bracket, Manufacturers Warranty Length 5 yr, Overall Depth 9 1/16 in, Overall Height 5 1/16 in, Overall Width 7 3/8 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.