Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Accessory, Steel, 5 1/16 in H

  • Mfr # SRFAN1UTEMP

  • Zoro # G716556485


product price: $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFAN1UTEMP
Zoro #
G716556485
UPC #
037332240644
Country of Origin
China

Details

Item
Rack Accessory

Description

Rack Accessory, Color Black, Finish Powder Coated, For Use With Rack Components, Switches, Includes 12V DC Power Supply with 6 ft (1.83 m) Cord and NEMA 1-15P Plug, Rack-Mounting Hardware, Temperature Sensor, Features Improves Rack Cooling Efficiency and Optimize Airflow, Precisely Measures Your Rack Temperature, High-Performance Fans Keep Equipment Cool, LCD Indicator, Material Steel, Product Type Blanking Panel, Rack Units 1, Manufacturers Warranty Length 2 yr, Overall Depth 9 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.