
RACK CABLE LADDER RUNWAY E-BEN
Mfr # SRL90BEND12
Zoro # G516024603
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Cable Ladder Runway E-Bend - 90 Degrees, 12 in. Width, Installation Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Cable Ladder Bend
Height
26.96 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRL90BEND12
Zoro #
G516024603
UPC #
37332214515
Country of Origin
China
Dimensions
Height
26.96 in
Width
26.96 in
Depth
50.50 in
Details
Package Contents
Cable Ladder Runway E-Bend - 90 Degrees, 12 in. Width, Installation Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Manager Type
Cable Ladder Bend
Item
Cable Organizer
Material
Steel
Environmentally Friendly
Yes
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.