Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK CABLE LADDER RUNWAY E-BEN

  • Mfr # SRL90BEND18

  • Zoro # G716024571


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Package Contents
Cable Ladder Runway E-Bend - 90 Degrees, 18 in. Width, Installation Guide
Compatible With
Tripp Lite SmartRack
Width
33.07 in
Height
33.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL90BEND18
Zoro #
G716024571
UPC #
37332214522
Country of Origin
China

Dimensions

Width
33.07 in
Height
33.07 in
Depth
2 in

Details

Material
Steel
Package Contents
Cable Ladder Runway E-Bend - 90 Degrees, 18 in. Width, Installation Guide
Compatible With
Tripp Lite SmartRack
Item
Cable Organizer
Cable Manager Type
Cable Ladder Bend
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.