RACK CANTILEVER FIXED SHELF 2
Mfr # SRSHELF2PX2
Zoro # G416053048
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Rack-mountable
Color
Black
Width
19 in
Depth
19.3 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRSHELF2PX2
Zoro #
G416053048
UPC #
37332184061
Country of Origin
China
Dimensions
Width
19 in
Depth
19.3 in
Rack Width
19 in
Rack Height
2U
Height
3.5 in
Details
Form Factor
Rack-mountable
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
120 lb
Compatible With
2- or 4-Post Rack Enclosure
Package Contents
SRSHELF2PX2 Rack Shelf, Mounting Hardware
Material
Cold-rolled Steel (CRS)
Item
Rack Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.