
RACK COLO KIT 45U DEEP RACKS
Mfr # SRCOLOKIT45UDP
Zoro # G216022947
product price: $1,169.99
/eaKey Features
Material
Cold rolled steel with powder-coated finish
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
4 x Colocation Doors, 4x Hinge brackets, Divider plate, Roof panel, 2 x Cable channels, 2 x Cable channel plates, Blocking plate, 4 x Divider plate brackets, 2 x M6 screws, 8 x M6 x 10 mm flat-head screws, 8 x M6 x 16 mm flat-head screws, 4 x M4 screws, 8 x Cone washers, Assembly instructions
Compatible With
Eaton's 45U Deep Rack Enclosuress: SR45UBDP
Recommended Usage
Rack, Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCOLOKIT45UDP
Zoro #
G216022947
UPC #
37332277022
Country of Origin
China
Details
Material
Cold rolled steel with powder-coated finish
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
4 x Colocation Doors, 4x Hinge brackets, Divider plate, Roof panel, 2 x Cable channels, 2 x Cable channel plates, Blocking plate, 4 x Divider plate brackets, 2 x M6 screws, 8 x M6 x 10 mm flat-head screws, 8 x M6 x 16 mm flat-head screws, 4 x M4 screws, 8 x Cone washers, Assembly instructions
Compatible With
Eaton's 45U Deep Rack Enclosuress: SR45UBDP
Recommended Usage
Rack, Server
Assembly Required
Yes
Item
Rack Accessory Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.