Zoro Homepage

RACK CONSOLE 1URM DVI, VGA FOR KVM SWITCH, 19 LCD 1080P TAA

  • Mfr # B021-000-19-HD2

  • Zoro # G414882978


product price: $1,782.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Depth
27.3"
Width
18.8"
Height
1.7"
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, IEC 60950-1, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B021-000-19-HD2
Zoro #
G414882978
UPC #
37332194343
Country of Origin
Taiwan, Province of China

Dimensions

Depth
27.3"
Width
18.8"
Height
1.7"
Screen Size
19"
Rack Height
1U

Details

Item
LCD Rack Console
Input Voltage
120 V AC, 230 V AC
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, IEC 60950-1, CE
Keyboard
Yes
Device Type
LCD Rack Console
Pointing Device Type
TouchPad
Platform Supported
Mac, Sun, Linux, Unix, PC
Number of DVI Ports
1
Screen Resolution
1920 x 1080
DVI
Yes
Screen Mode
Full HD
Display Screen Type
LCD
Number of Computers Supported
1
USB
Yes
Environmentally Friendly
Yes
Package Contents
1U Rack-Mount Console with 19 in. LCD,1920 x 1080 (1080p), DVI or VGA Video, TAA, KVM Cable Kit (DVI-I, USB), DVI to VGA Adapter, Detachable AC power Cord with NEMA 5-15P and C13 Connectors, 6 ft, Mounting Brackets, Owner's Manual
Color
Black
Product Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.