Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Console KVM, 16-Port, 17" LCD, 1U

  • Mfr # B020-016-17

  • Zoro # G5412569


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Display Screen Type
LCD
Screen Mode
SXGA
Screen Resolution
1280 x 1024
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020-016-17
Zoro #
G5412569
UPC #
037332125378
Country of Origin
China

Dimensions

Depth
24 in
Height
1.8 in
Screen Size
17 in
Width
16.8 in

Details

Item
LCD Rack Console
Environmentally Friendly
Yes
Display Screen Type
LCD
Screen Mode
SXGA
Screen Resolution
1280 x 1024
Number of PS/2 Ports
2
PS/2 Port
Yes
VGA
Yes
Number of Computers Supported
8
KVM Switch
Yes
Package Contents
NetDirector B020-016-17 Rackmount LCD with KVM, 6 ft. PS/2 KVM Cable Kit, 6 ft. USB KVM Cable Kit, C13 to 5-15P Power Cord, RJ11 to DB9 Firmware Upgrade Cable, Owners Manual CD
Pointing Device Type
TouchPad, Mouse
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Management Port
Yes
Number of VGA Ports
1
Device Type
LCD Rack Console

Description

Rack Console KVM,16-Port,17 In. LCD,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.