Zoro Homepage

RACK CONSOLE KVM W/ 19INCH LCD, DVI OR VGA ADAPTER 1U

  • Mfr # B021-000-19-HD

  • Zoro # G314883006


product price: $1,851.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Width
18.8"
Height
1.7"
Depth
27.3"
Screen Resolution
1366 x 768
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B021-000-19-HD
Zoro #
G314883006
UPC #
37332186768
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.8"
Height
1.7"
Depth
27.3"
Rack Height
1U
Screen Size
19"

Details

Item
LCD Rack Console
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Screen Resolution
1366 x 768
Device Type
LCD Rack Console
DVI
Yes
Platform Supported
Mac, PC, Sun, Linux
Environmentally Friendly
Yes
Number of Computers Supported
1
Pointing Device Type
TouchPad
USB
Yes
Number of USB Ports
1
Input Voltage Range
120V AC to 230V AC
Display Screen Type
LCD
Number of DVI Ports
1
Package Contents
1U Rack-Mount Console with 19" LCD, DVI or VGA, KVM Cable Kit (DVI-I, USB), DVI to VGA Adapter, AC Power Cord, Owner's Manual, Mounting Brackets
Keyboard
Yes
Product Material
Steel
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.