Zoro Homepage

Rack Enclosure, 12U, 25 in H, 23.63 in W

  • Mfr # SRW12USG

  • Zoro # G3242662


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall Mount
Load Rating
140 lbs.
Rack Units
12
Height
25.0 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12USG
Zoro #
G3242662
UPC #
037332154859
Country of Origin
China

Dimensions

Height
25.0 in
Width
23.63 in
Depth
21.6 in
Overall Width
23 5/8 in
Overall Height
25 in
Factory Preset Rack Depth (in.)
10.42
Maximum Device Depth (in.)
20.5
Rack Height
12U
Minimum Device Depth (in.)
3
Rack Depth
Shallow
Rack Width
19"
Overall Depth
21 5/8 in
Manufacturers Warranty Length
5 yr
Unit Dimensions (hwd / in.)
24.630 x 23.500 x 21.630

Details

Item
Rack Enclosure
Mounting Style
Wall Mount
Load Rating
140 lbs.
Rack Units
12
Finish
Powder Coated
Material
Steel
Includes
(2) Keys
Product Type
Rack Enclosure
Standards
EIA/ECA-310-E, RoHS Compliant, UKCA
Color
Black
Approvals
UL/CSA 60950-1, EIA-310-D, IEC 60297-3-100, IP20 Protection, RoHS
Rack Type
Enclosure
Weight Capacity - Stationary (lbs.)
200
Grounding Lug
Front and Back door frames
Form Factor
Wall Mountable
Package Contents
SmartRack SRW12USG Wall Mount Enclosure Rack Cabinet, Convenient Cutouts for Cable Routing
Product Material
Plexiglas
Product Name
SRW12USG Wall mount Rack Enclosure Server Cabinet w/ Plexiglass Door
Product Line
SmartRack
Additional Information
Hinged cabinet swings away from wall bracket for easy equipment and cable access
Maximum Weight Capacity
140 lb
Includes Mounting Hardware
Yes
Overall Load Capacity
200 lb
Grounding Details
Front and Back door frames
Number of Vertical Mounting Rails
4
Product Compliance
EIA/ECA-310-E; UKCA
Device Compatibility
Patch Panel; Network Switch; UPS
Package Includes
SRW12USG SmartRack 12U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;(20) 12-24 screws;(2) Keys;Owner's manual

Description

Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 25 in, Overall Width 23 5/8 in, Overall Depth 21 5/8 in, Overall Load Capacity 200 lb, Rack Units 12, Includes (2) Keys, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.