Zoro Homepage

Rack Enclosure, 14 in H, 23.5 in W, 17 in D

  • Mfr # SRW6U

  • Zoro # G4474766


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall Mount
Load Rating
140 lbs.
Rack Units
6
Height
14.0 in
Width
23.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6U
Zoro #
G4474766
UPC #
037332154651
Country of Origin
China

Dimensions

Height
14.0 in
Width
23.0 in
Depth
17.0 in
Overall Width
23 5/8 in
Overall Height
14 1/2 in
Rack Depth
Shallow
Maximum Device Depth (in.)
16.5
Rack Height
6U
Minimum Device Depth (in.)
3
Rack Width
19"
Manufacturers Warranty Length
5 yr
Overall Depth
17 1/2 in
Unit Dimensions (hwd / in.)
14.500 x 23.500 x 17.500

Details

Item
Smart Rack Enclosure
Mounting Style
Wall Mount
Load Rating
140 lbs.
Rack Units
6
Finish
Powder Coated
Material
Steel
Includes
(2) Keys
Product Type
Rack Enclosure
Standards
EIA/ECA-310-E, RoHS Compliant, UKCA, UL 60950-1
Color
Black
Grounding Lug
Front and Back door frames
Rack Type
Enclosure
Approvals
RoHS
Certifications
UL/CSA 60950-1, EIA-310-E; IP20 Protection Rating
Weight Capacity - Stationary (lbs.)
200
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Maximum Weight Capacity
140 lb
Product Line
SmartRack
Additional Information
Ventilated front door and side panels for increased airflow
Form Factor
Wall Mountable
Product Name
SRW6U Wall mount Rack Enclosure Server Cabinet
Overall Load Capacity
200 lb
Includes Mounting Hardware
Yes
Package Includes
6U Low-Profile Switch-Depth Wall-Mount Mini Rack Enclosure;(12) M6 screws;(12) M6 cage nuts;(12) M6 cup washers;(12) 12-24 screws;Removable mounting plate;(3) Mounting plate screws;(2) Keys;Owner's manual
Product Certifications
UL 60950-1
Grounding Details
Front and Back door frames
Device Compatibility
Patch Panel; Network Switch; UPS
Number of Vertical Mounting Rails
2
Product Compliance
EIA/ECA-310-E; UKCA

Description

Smart Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 14 1/2 in, Overall Width 23 5/8 in, Overall Depth 17 1/2 in, Overall Load Capacity 200 lb, Rack Units 6, Includes (2) Keys, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant, UKCA, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.