Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Enclosure, 42U, Mid-Depth, Expansion

  • Mfr # SR42UBMDEXP

  • Zoro # G5176757


product price: $1,654.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Height
78.5"
Width
26.6"
Depth
36"
Color
Black
Maximum Device Depth (in.)
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBMDEXP
Zoro #
G5176757
UPC #
037332175663
Country of Origin
China

Dimensions

Height
78.5"
Width
26.6"
Depth
36"
Maximum Device Depth (in.)
31
Minimum Device Depth (in.)
4
Rack Height
42U
Factory Preset Rack Depth (in.)
22.75
Rack Depth
Mid
Rack Width
19"
Unit Dimensions (hwd / in.)
78.500 x 23.630 x 36.000

Details

Item
Rack Enclosure,42U,Mid-Depth,Expansion
Color
Black
Approvals
EIA/ECA-310-E
Weight Capacity - Rolling (lbs.)
2250
Weight Capacity - Stationary (lbs.)
3000
Certifications
UL60950; RoHS; CE; IP20 Protection Rating
Grounding Lug
Front and Back door frames
Rack Type
Enclosure
Product Name
42U Mid-Depth SmartRack Expansion Rack (No Side Panels Included)
Product Line
SmartRack
Product Color
Black
Static/Stationary Weight Capacity
3000 lb
Assembly Required
No
Dynamic/Rolling Weight Capacity
2250 lb
Package Contents
42U Mid-Depth SmartRack Expansion Rack (No Side Panels Included), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, 2 x Door keys, 50 x M6 Washers, Owner's Manual
Product Type
Rack Cabinet
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, NOM (Mexico)
Additional Information
Grounding lug: Front and Back door frames, 4 Interior vertical posts with unthreaded square hole openings, Massive front to rear ventilation capacity, Rolls through standard 7 foot doorways, Front and rear sets of equipment mounting rails adjust in 1/4" increments. Adjustment is quick and convenient. The easy-view depth index ensures consistent rail placement without requiring time-consuming measurements., Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure)., Massive front to rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements., Maximum usable internal depth of 31 inches/787 mm (front to rear rail)., Built in baying tabs allow enclosures to be combined securely in rows. Center-to-center width can be set at 600mm or 24" to match standard data center floor tiles., Leveling feet extend to allow enclosure to be positioned on uneven floors. Levelers are removable., Convenient grounding system. All components are grounded to the enclosure frame which includes multiple connections for facility ground. Front and rear doors include quick-release ground wires., Open bottom for cable access., Top panel has generous cable access holes. Panel can be removed toollessly in seconds without having to disconnect cables first.
Package Includes
SR42UBMDEXP;(2) Door keys;(50) M6 screws;(50) M6 cage nuts;(50) M6 washers;Owner's Manual
Grounding Details
Front and Back door frames
Device Compatibility
Patch Panel; Network Switch; UPS
Product Certifications
UL 60950-1
Number of Vertical Mounting Rails
4
Pre-Installed Casters
Yes
Product Compliance
CE (Europe); UKCA

Description

Rack Enclosure,42U,Mid-Depth,Expansion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.