Zoro Homepage

Rack Enclosure, 45U, 4-Post Open Frame

  • Mfr # SR45UBEXPND

  • Zoro # G5176626


product price: $1,403.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Height
83.8"
Width
23.6"
Depth
43"
Color
Black
Rack Type
Open-Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBEXPND
Zoro #
G5176626
UPC #
037332174567
Country of Origin
China

Dimensions

Height
83.8"
Width
23.6"
Depth
43"
Maximum Device Depth (in.)
37
Minimum Device Depth (in.)
4
Rack Depth
Standard
Rack Height
45U
Rack Width
19"
Unit Dimensions (hwd / in.)
83.750 x 23.630 x 43.000

Description

Rack Enclosure,45U,4-Post Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.