Zoro Homepage

RACK ENCLOSURE 52U DEEP

  • Mfr # SR52UBDP

  • Zoro # G912102745


product price: $3,026.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
48.1 in
Height
95.9 in
Rack Depth
28.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR52UBDP
Zoro #
G912102745
UPC #
37332260802
Country of Origin
China

Dimensions

Width
23.6 in
Depth
48.1 in
Height
95.9 in
Rack Depth
28.11 in
Rack Width
19 in
Rack Height
52U

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2253.12 lb
Environmentally Friendly
Yes
Package Contents
SR52UBDP 52U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Static/Stationary Weight Capacity
3004.90 lb
Rack Type
Enclosed Cabinet
Features
Casters, Adjustable Leveling Feet, Reversible Door, Removable Side Panel, Lockable Side Panel, Cable Management
Application
PDU, Networking, UPS, LAN Switch, Server, Patch Panel
Mounting
Floor Standing
Finish
Powder Coated
Color
Black Powder Coat
Assembly
Not Required
Product Line
SmartRack
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.