RACK ENCLOSURE CABI
Mfr # SRCABLERING2U
Zoro # G416024178
product price: $68.09
/eaKey Features
Depth
19.13 in
Product Line
SmartRack
Width
3.90 in
Environmentally Friendly
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLERING2U
Zoro #
G416024178
UPC #
37332140678
Country of Origin
China
Dimensions
Depth
19.13 in
Width
3.90 in
Rack Height
2U
Panel Width
19 in
Height
1.77 in
Details
Product Line
SmartRack
Item
Cable Organizer
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack Horizontal Cable Manager, Mounting Hardware
Material
Steel
Cable Manager Type
Cable Organizer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.