Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABI

  • Mfr # SRFAN3U

  • Zoro # G316024636


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Fans
3
Width
18.9 in
Input Voltage
120 V AC
Height
5.2 in
Compatible Rack Height
3U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRFAN3U
Zoro #
G316024636
UPC #
37332144836
Country of Origin
China

Dimensions

Width
18.9 in
Height
5.2 in
Compatible Rack Height
3U
Depth
8 in

Details

Number of Fans
3
Input Voltage
120 V AC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Fan Tray
Environmentally Friendly
Yes
Color
Black
Package Contents
SRFAN3U Fan Panel, Mounting Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.