Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABI

  • Mfr # SRSHELF2P1U

  • Zoro # G416024482


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
40 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Height
12 in
Package Contents
SRSHELF2P1U Cantilever Fixed Rack Shelf, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2P1U
Zoro #
G416024482
UPC #
37332154705
Country of Origin
China

Dimensions

Height
12 in
Rack Height
1U
Depth
12 in

Details

Maximum Weight Capacity
40 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Item
Rack Shelf
Package Contents
SRSHELF2P1U Cantilever Fixed Rack Shelf, Mounting Hardware
Color
Black
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.