Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Enclosure Cabinet, 12U, Mid-Depth

  • Mfr # SR12UB

  • Zoro # G5176985


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Height
25"
Width
23.6"
Depth
33.5"
Color
Black
Weight Capacity - Stationary (lbs.)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR12UB
Zoro #
G5176985
UPC #
037332157911
Country of Origin
China

Dimensions

Height
25"
Width
23.6"
Depth
33.5"
Factory Preset Rack Depth (in.)
28.31
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
32.5
Rack Height
12U
Rack Depth
Mid
Rack Width
19"
Unit Dimensions (hwd / in.)
25.100 x 23.600 x 33.500

Details

Item
Rack Enclosure Cabinet,12U,Mid-Depth
Color
Black
Weight Capacity - Stationary (lbs.)
1000
Approvals
EIA/ECA-310-E
Weight Capacity - Rolling (lbs.)
1000
Grounding Lug
Front and Back door frames
Certifications
RoHS; UL/CSA 60950-1; IP20 Protection Rating
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Rack Type
Enclosure
Additional Information
Adjustable mounting depths from 3" to 33" inches, Top and bottom panel cable access openings, Preinstalled casters and leveling feet
Product Name
SmartRack SR12UB Enclosure Rack Cabinet
Product Line
SmartRack
Maximum Weight Capacity
1000 lb
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Number of Vertical Mounting Rails
4
Product Certifications
UL 60950-1
Assembly Required
Yes
Grounding Details
Front and Back door frames
Package Includes
SmartRack 12U Mid-Depth Rack Enclosure Cabinet;(36) M6 screws;(36) M6 cage nuts;(36) M6 washers;SRACASTER kit (includes 4 casters);(2) keys;Owner's Manual
Product Compliance
EIA/ECA-310-E; UKCA

Description

Rack Enclosure Cabinet,12U,Mid-Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.