Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET 200 PIE

  • Mfr # SR1UPANEL200

  • Zoro # G716022911


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Height
1U
Package Contents
1U Blanking Panel Kit (200 Pieces; Toolless Mounting), Installation Instructions
Width
19 in
Height
1.8 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1UPANEL200
Zoro #
G716022911
UPC #
37332184023
Country of Origin
China

Dimensions

Compatible Rack Height
1U
Width
19 in
Height
1.8 in
Depth
1.3 in

Details

Package Contents
1U Blanking Panel Kit (200 Pieces; Toolless Mounting), Installation Instructions
Item
Blanking Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.