Zoro Homepage
This item is Discontinued.
No Product Image Available

Rack Enclosure Cabinet, 24U, Heavy Duty (Discontinued)

  • Mfr # SR24UBFFD
  • Zoro # G5176906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR24UBFFD
Zoro #
G5176906
UPC #
37332188786
Country of Origin
China

Dimensions

Height
46.8"
Width
23.6"
Depth
38.5"
Rack Height
24U
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
32.5
Rack Depth
Mid
Factory Preset Rack Depth (in.)
10.42
Input Cord Length (ft.)
10
Rack Width
19"
Unit Dimensions (hwd / in.)
46.800 x 23.600 x 38.500

Description

Rack Enclosure Cabinet,24U,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.