Zoro Homepage

Rack Enclosure Cabinet, 42U, Doors, Sides

  • Mfr # SR42UW

  • Zoro # G5176696


product price: $1,860.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
78.5"
Width
23.6"
Depth
43"
Color
White
Approvals
EIA/ECA-310-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UW
Zoro #
G5176696
UPC #
037332175519
Country of Origin
China

Dimensions

Height
78.5"
Width
23.6"
Depth
43"
Minimum Device Depth (in.)
4
Rack Height
42U
Rack Depth
Standard
Maximum Device Depth (in.)
37
Factory Preset Rack Depth (in.)
27.75
Rack Width
19"
Unit Dimensions (hwd / in.)
78.500 x 23.630 x 43.000

Details

Item
Rack Enclosure Cabinet,42U,Doors,Sides
Color
White
Approvals
EIA/ECA-310-E
Certifications
UL60950; RoHS, CE; IP20 Protection Rating
Grounding Lug
Front and back door frames
Weight Capacity - Rolling (lbs.)
2250
Rack Type
Enclosure
Built-in Cable Management
Yes
Weight Capacity - Stationary (lbs.)
3000
Package Contents
42U White SmartRack Premium Enclosure (Includes Doors and Side Panels), 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Product Color
White
Product Type
Rack Cabinet
Assembly Required
No
Product Name
42U White SmartRack Premium Enclosure (Includes Doors and Side Panels)
Static/Stationary Weight Capacity
3000 lb
Certifications & Standards
UL60950, CE, EIA/ECA-310-E, NOM (Mexico)
Additional Information
Grounding lug: Front and back door frames, 4 Interior vertical posts with unthreaded square hole openings, Pre-installed casters and leveling feet, Rolls through standard 7 foot doorway, Front and rear sets of equipment mounting rails adjust in 1/4" increments. Adjustment is quick and convenient. The easy-view depth index ensures consistent rail placement without requiring time-consuming measurements., Massive front to rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements., Maximum usable internal depth of 37 inches/94 cm (front to rear rail)., Built in baying tabs allow enclosures to be combined securely in rows. Center-to-center width can be set at 600mm or 24" to match standard data center floor tiles., Leveling feet extend to allow enclosure to be positioned on uneven floors. Levelers are removable., Convenient grounding system. All components are grounded to the enclosure frame which includes multiple connections for facility ground. Front and rear doors include quick-release ground wires., Open bottom for cable access., Top panel has generous cable access holes. Panel can be removed toollessly in seconds without having to disconnect cables first.
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack
Product Compliance
CE (Europe); UKCA
Grounding Details
Front and back door frames
Device Compatibility
Patch Panel; Network Switch; UPS; Server
Number of Vertical Mounting Rails
4
Pre-Installed Casters
Yes
Package Includes
SR42UW Rack Enclosure;(4) side panels;(4) side panel locks;(2) door & side panel keys;(50) M6 screws;(50) M6 washers;(50) M6 cage nuts;Owner's Manual
Product Certifications
UL 60950-1

Description

Rack Enclosure Cabinet,42U,Doors,Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.