Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET 45U DEEP 48IN

  • Mfr # SR45UBDP48

  • Zoro # G814909077


product price: $2,598.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
50.9 in
Height
83.7 in
Dynamic/Rolling Weight Capacity
2250.92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR45UBDP48
Zoro #
G814909077
UPC #
37332250278
Country of Origin
China

Dimensions

Width
23.6 in
Depth
50.9 in
Height
83.7 in
Rack Width
19 in
Rack Height
45U
Rack Depth
28.11 in

Details

Item
Rack Cabinet
Material
Steel
Dynamic/Rolling Weight Capacity
2250.92 lb
Static/Stationary Weight Capacity
3000.49 lb
Environmentally Friendly
Yes
Package Contents
SR45UBDP48 45U Server Rack, 4 X Side Panels, 4 X Side Panel Locks , 2 X Keys , 5O X M6 Screws , 50 X M6 Washers , 50 X M6 Cage Nuts, Owner's manual
Mounting
Floor Standing
Assembly
Not Required
Color
Black Powder Coat
Application
Patch Panel, Server, LAN Switch, PDU
Finish
Powder Coated
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.