Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Rack Enclosure Cabinet, 48U, Deep and wide (Discontinued)

  • Mfr # SR48UBDPWD
  • Zoro # G5176529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBDPWD
Zoro #
G5176529
UPC #
37332156808
Country of Origin
China

Dimensions

Height
89"
Width
29.5"
Depth
47.3"
Maximum Device Depth (in.)
42
Minimum Device Depth (in.)
4
Rack Height
48U
Factory Preset Rack Depth (in.)
28.125
Rack Depth
Deep
Rack Width
19"
Unit Dimensions (hwd / in.)
89.000 x 29.530 x 48.500

Details

Item
Rack Enclosure Cabinet,48U,Deep and wide
Color
Black
Certifications
UL60950; RoHS; CE; IP20 Protection Rating
Weight Capacity - Stationary (lbs.)
3000
Extra Wide
Yes
Weight Capacity - Rolling (lbs.)
2250
Grounding Lug
Front and Back door frames
Rack Type
Enclosure
Approvals
EIA/ECA-310-E
Product Type
Rack Cabinet
Product Name
48U SmartRack Deep and Wide Premium Enclosure (Includes Doors and Side Panels)
Dynamic/Rolling Weight Capacity
2250 lb
Static/Stationary Weight Capacity
3000 lb
Assembly Required
No
Additional Information
Grounding Lug: Front and back door frames, EIA-310-E Certification, UL60950 Approval, Ships fully assembled for rapid deployment and roll into place on heavy-duty pre-installed casters (casters are removable), Front and rear sets of equipment mounting rails adjust in 1/4" increments. Adjustment is quick and convenient. The easy-view depth index ensures consistent rail placement without requiring time-consuming measurements., Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure)., Textured powder coat finish for tough resistance to environmental concerns such as deployment in warehouses., Massive front to rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements., Maximum usable internal depth of 42 inches/1075mm (front to rear rail)., Built in baying tabs allow enclosures to be combined securely in rows. Center-to-center width can be set at 750mm or 29.5"., Leveling feet extend to allow enclosure to be positioned on uneven floors. Levelers are removable., Convenient grounding system. All components are grounded to the enclosure frame which includes multiple connections for facility ground. Front and rear doors include quick-release ground wires., Open bottom for cable access., Top panel has generous cable access holes. Panel can be removed toollessly in seconds without having to disconnect cables first.
Product Line
SmartRack
Product Color
Black
Package Contents
48U SmartRack Deep and Wide Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, 1 x Allen Wrench, Owner's Manual
Product Certifications
UL 60950-1
Product Compliance
CE (Europe); UKCA
Grounding Details
Front and Back door frames
Pre-Installed Casters
Yes
Number of Vertical Mounting Rails
4
Package Includes
SR48UBDPWD Rack Enclosure;(4) Side panels;(4) Side panel locks;(2) Door & side panel keys;(50) M6 screws;(50) M6 cage nuts;(50) M6 washers;(1) Allen Wrench;Owner's Manual
Device Compatibility
Patch Panel; Network Switch; UPS; Server

Description

48U Rack Enclosure 48D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.