Zoro Homepage

Rack Enclosure Cabinet, 48U, Doors, Sides

  • Mfr # SR48UB

  • Zoro # G5176556


product price: $2,256.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Height
89"
Width
23.6"
Depth
43"
Color
Black
Weight Capacity - Rolling (lbs.)
2250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UB
Zoro #
G5176556
UPC #
37332138446
Country of Origin
United States

Dimensions

Height
89"
Width
23.6"
Depth
43"
Rack Height
48U
Minimum Device Depth (in.)
4
Rack Depth
Standard
Maximum Device Depth (in.)
37
Factory Preset Rack Depth (in.)
27.75
Rack Width
23"
Unit Dimensions (hwd / in.)
89.000 x 23.630 x 43.000

Details

Item
Rack Enclosure Cabinet,48U,Doors,Sides
Color
Black
Weight Capacity - Rolling (lbs.)
2250
Approvals
EIA/ECA-310-E
Certifications
UL60950; RoHS; CE; IP20 Protection Rating
Rack Type
Enclosure
Grounding Lug
Front and Back door frames
Weight Capacity - Stationary (lbs.)
3000
Dynamic/Rolling Weight Capacity
2250 lb
Product Name
SR48UB Rack Enclosure Server Cabinet - 48U - 19"
Static/Stationary Weight Capacity
3000 lb
Package Contents
SR48UB Rack Enclosure Server Cabinet - 48U - 19"
Product Line
SmartRack
Additional Information
Locking, reversible and removable front door, Locking, removable side panels, Locking, removable split rear doors, Casters and levelers
Number of Vertical Mounting Rails
4
Pre-Installed Casters
Yes
Product Compliance
CE (Europe); UKCA
Package Includes
SR48UB Smart Rack Enclosure;(4) Side panels;(4) Side panel locks;(2) Door & side panel keys;(50) M6 screws;(50) M6 cage nuts;(50) M6 washers;Owner's Manual
Product Certifications
UL 60950-1
Grounding Details
Front and Back door frames
Device Compatibility
Patch Panel; Network Switch; UPS; Server

Description

Rack Enclosure Cabinet,48U,Doors,Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.