
RACK ENCLOSURE CABINET 50U
Mfr # SR50UB
Zoro # G512102763
product price: $2,557.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
23.6 in
Depth
43 in
Height
92.4 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR50UB
Zoro #
G512102763
UPC #
37332260772
Country of Origin
China
Dimensions
Width
23.6 in
Depth
43 in
Height
92.4 in
Rack Depth
27.76 in
Rack Width
19 in
Rack Height
50U
Details
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Features
Lockable Side Panel, Removable Side Panel, Casters, Adjustable Leveling Feet, Cable Management, Reversible Door
Dynamic/Rolling Weight Capacity
2250.92 lb
Rack Type
Enclosed Cabinet
Package Contents
SmartRack Premium 50U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Static/Stationary Weight Capacity
3000.49 lb
Finish
Powder Coated
Application
PDU, Patch Panel, Networking, LAN Switch, UPS, Server
Color
Black Powder Coat
Assembly
Not Required
Mounting
Floor Standing
Series
Premium
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.