Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET 52U

  • Mfr # SR52UB

  • Zoro # G812102746


product price: $2,989.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
43 in
Height
95.9 in
Package Contents
SmartRack Premium 52U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR52UB
Zoro #
G812102746
UPC #
37332260796
Country of Origin
China

Dimensions

Width
23.6 in
Depth
43 in
Height
95.9 in
Rack Height
52U
Rack Width
19 in
Rack Depth
27.76 in

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SmartRack Premium 52U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Dynamic/Rolling Weight Capacity
2253.12 lb
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3004.90 lb
Features
Reversible Door, Removable Side Panel, Lockable Side Panel, Casters, Cable Management, Adjustable Leveling Feet
Finish
Powder Coated
Mounting
Floor Standing
Application
UPS, Server, PDU, Networking, Patch Panel, LAN Switch
Assembly
Not Required
Color
Black Powder Coat
Series
Premium
Form Factor
Floor Standing
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.