Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET - BLACK - MAXIMUM LOAD CAPACITY OF 150 LBS 68 KGS LOCKI

  • Mfr # SRWF6U

  • Zoro # G914908826


product price: $779.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
25.6 in
Depth
11.5 in
Height
28.8 in
Rack Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF6U
Zoro #
G914908826
UPC #
37332190635
Country of Origin
China

Dimensions

Width
25.6 in
Depth
11.5 in
Height
28.8 in
Rack Depth
20 in
Rack Height
6U

Details

Item
Rack Cabinet
Material
Steel
Maximum Weight Capacity
149.91 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
149.91 lb
Package Contents
SmartRack SRWF6U Rack Cabinet, 12 x M6 screws, 12 x M6 cup washers, 12 x 12-24 screws, 2 x Keys, Owner's manual
Mounting
Wall
Application
Patch Panel, LAN Switch
Assembly
Not Required
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.