RACK ENCLOSURE CABINET - BLACK - MAXIMUM LOAD CAPACITY OF 200 LBS 90.7 KGS LOC

  • Mfr # SRW9UDP

  • Zoro # G014909815


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Depth
21.7 in
Height
19.9 in
Static/Stationary Weight Capacity
200 lb
Rack Height
9U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UDP
Zoro #
G014909815
UPC #
37332191465
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.7 in
Height
19.9 in
Rack Height
9U
Rack Width
19 in
Rack Depth
20.50 in

Details

Item
Rack Cabinet
Static/Stationary Weight Capacity
200 lb
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Package Contents
SmartRack 9U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, 18 x M6 Cup Washers, 18 x 18-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Features
Cable Management
Assembly
Not Required
Mounting
Wall
Color
Black
Application
LAN Switch, Patch Panel
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.