Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK ENCLOSURE CABINET - BLACK - SIMPLE INSTALLATION;CONVECTION COOLING;SECURE E

  • Mfr # SR12UB

  • Zoro # G414909804


product price: $909.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
33.5 in
Height
25 in
Environmentally Friendly
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR12UB
Zoro #
G414909804
UPC #
37332157911
Country of Origin
China

Dimensions

Width
23.6 in
Depth
33.5 in
Height
25 in
Rack Width
19 in
Rack Height
12U

Details

Item
Rack Cabinet
Environmentally Friendly
Yes
Maximum Weight Capacity
1000 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.