Zoro Homepage

RACK ENCLOSURE CABINET CANTILEVER FIXED SHELF 60LB CAPACITY 2URM

  • Mfr # SRSHELF2P

  • Zoro # G314909935


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
19 in
Depth
18 in
Height
3.5 in
Rack Post Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2P
Zoro #
G314909935
UPC #
37332144614
Country of Origin
China

Dimensions

Width
19 in
Depth
18 in
Height
3.5 in
Rack Height
2U

Details

Item
Rack Shelf
Material
Cold-rolled Steel (CRS)
Rack Post Quantity
4
Environmentally Friendly
Yes
Maximum Weight Capacity
59.97 lb
Package Contents
SmartRack Rack Shelf, Mounting Hardware
Color
Black
Application
Monitor
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.