RACK ENCLOSURE CABINET COOLING HORIZONTAL BRUSH STRIP 1URM
Mfr # SR1UBRUSH
Zoro # G814909718
product price: $40.89
/eaKey Features
Width
19 in
Height
1.73 in
Package Contents
SR1UBRUSH Cable Pass-Through Panel with Brush Strip, Mounting Hardware
Cable Manager Type
Cable Pass-through
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR1UBRUSH
Zoro #
G814909718
UPC #
37332143228
Country of Origin
China
Dimensions
Width
19 in
Height
1.73 in
Rack Height
1U
Details
Item
Cable Organizer
Package Contents
SR1UBRUSH Cable Pass-Through Panel with Brush Strip, Mounting Hardware
Cable Manager Type
Cable Pass-through
Environmentally Friendly
Yes
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.