RACK ENCLOSURE CABINET DRIP RE
Mfr # SRPAGODAROOF
Zoro # G516024467
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
23.4 in
Compatible With
Tripp Lite SR42UB SmartRack Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRPAGODAROOF
Zoro #
G516024467
UPC #
37332175915
Country of Origin
China
Dimensions
Width
23.4 in
Depth
44.4 in
Height
3.1 in
Details
Item
Roof Panel
Color
Black
Compatible With
Tripp Lite SR42UB SmartRack Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Product Line
SmartRack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.